Beli bel sepeda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Bicycle Bell (Bel Sepeda)Deskripsi:It is a bell for a general rotary, bicycle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium Alloy, Resin
- Diameter (phi mm): 51.6
- Weight (g): 52
- Handle Diameter (phi mm): 22.2
- monotaro Bicycle Bell (Hammer Type) (Bel Sepeda)Deskripsi:It is a general hammer bicycle bell.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Diameter (mm): 19 - 32
- Material: Aluminium Alloy, Resin
- Diameter (phi mm): 35
- Weight (g): 20
- monotaro Bicycle Basket (Reinforcement Type)Deskripsi:The replacement of the front basket of the general car.atribut:
- Color: black
- Material: steel
- Height (mm): Before 260, after 225
- The lower dimensions (mm): 265 x 190
- Accessories: Mounting screws (Material: Steel)
- The top size (mm): 340 x 250
- monotaro Ergo Grip (Long & Half) (Hand Grip)Deskripsi:It is a long & half specification for grip shift.Adopted Clayton Rubber with high durability and soft hand grip. Ergonomic design grip that fits your palm. Please use the compressor for mounting or wet it with water before installing.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Clayton Rubber (TPR)
- Width (mm): 59
- Overall Length (mm): 130/90
- Handle Diameter (phi mm): 22.2
- monotaro Rainproof Bicycle Light (Lampu Sepeda)Deskripsi:Produk ini juga sering disebut dengan Rainproof Bicycle Lightatribut:
- Light Source: High brightness white LED x 3
- Material: Body / ABS resin, lens / P acrylic resin, handle holder / ABS resin
- Luminous Intensity (cd): 210
- Protection Class: IPX3
- Brightness (Lm): 19
- Battery Life (hour): Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
- Dimensions (mm): 33 x 30 x 83 (with handle holder attached)
- Lighting Time (hour): 24
- Mounting Diameter (Φmm): Handle diameter 20-33.4
- Power generation method: Dry cell
- Suitable Battery: AAA battery x 3
- Types of Light Bulb: LED
- Kenmaster Pompa SepedaDeskripsi:- Berkualitas.- Mudah digunakan.- Multifungsi.- Tabung udara dengan pemompaan angin yang lebih cepat dan efektif. Pompa yang ringan dan praktis dapat dibawa dalam kegiatan indoor atau outdoor, dapat digunakan untuk memompa sepeda, aneka balon, kasur udara atau kolam renang plastik.
- monotaro Air Riveter SetDeskripsi:Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
- Body Weight (kg): 1.46
- Working Pressure (MPa): 0.62
- Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
- Air Outlet: PT1/4
- Tool tension (kgf): 840
- Air Consumption (L/bottle): 1.1
- OMRON Bi-Power RelayDeskripsi:It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
- NIKKO Bottle Wide Mouth (Botol Lab)atribut:
- Material: Body/HDPE (high density polyethylene), Lid/PP (polypropylene), Inside plug/LLDPE (linear polyethylene)
- OGK Large-Capacity Back BasketDeskripsi:With a large capacity of 33 liters, the rear basket that can easily load a lot of luggage is compatible with the super-large type free carry system that can easily fit the super basket used for my basket, and the FC adapter (FCS-005) It can be attached and can be used as a removable basket by combining it with the FC base stand (B-2).* FCS-005 and B-2 are sold separately. * Cannot be attached to specially shaped frames or carriers.atribut:
- Color: Black
- AS ONE Part Number: 64-9592-41
- Mass (g): 1300
- Dimensions, Width WxHeight HxDepth D (mm): 350x220x490 (bottom: width 280xdepth 420)
- ABUS Bike Cable LockDeskripsi:Securing your motorbike against theft with a good lock is always extremely important. Of course, the same applies to helmets and accessories. ABUS provides you with security solutions in these areas that are flexible and versatile.Additional security item to secure components Multiple purpose cable for garden, house, leisure activities and workatribut:
- Color: Black
- Acepac Bicycle Tube BagDeskripsi:The main used material Nylon 6.6 (PU coating 1500mm H20), durable and light synthetic fabric.Easy access to the bag thanks to the water-repellent YKK zipper.Zipper slider with Hypalon puller for easy grip in gloves.Inner lining in a bright color for easy orientation in the bag.For adjustable velcro straps at the bottom and front of the bag.atribut:
- Color: Black
- Dimensions (cm): 12x6x10
- Volume (L): 0.7
Daftar Harga bel sepeda Terbaru March 2026
| monotaro Bicycle Bell (Bel Sepeda) | Rp33.900 |
| monotaro Bicycle Bell (Hammer Type) (Bel Sepeda) | Rp36.900 |
| monotaro Bicycle Basket (Reinforcement Type) | Rp119.900 |
| monotaro Ergo Grip (Long & Half) (Hand Grip) | Rp66.900 |
| monotaro Rainproof Bicycle Light (Lampu Sepeda) | Rp65.900 |
| Kenmaster Pompa Sepeda | Rp60.900 |
| WTB Air Duster Gun | Rp379.900 |
| NTN Bearing Unit | Rp21.900 |
| monotaro Air Riveter Set | Rp2.699.900 |
| OMRON Bi-Power Relay | Rp119.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102251526-1.jpg)
%20(Bel%20Sepeda)/P102251535-1.jpg)
/reP103168986-1.jpg)
%20(Hand%20Grip)/P102249062-1.jpg)
/P102247879-1.jpg)


/NTN%20Bearing%20Unit/hjP102399631-3.jpg)


/i9P108287657-1.jpg)